SKU:
KEN5885451K
MPN:
05020022
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
This compact pipe cutter has a large feed screw that allows for the accurate cutting of aluminium, brass, copper and steel tubing.
Features and Benefits
• The compact and robust construction makes it ideal for use in confined spaces
• Grooved rollers allow close-to-flare cuts
• Single stroke tube cutter
Typical Applications
• Intricate tubing applications
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper Steel |
EAN | 5036140468047 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 7/8mm |
Maximum Pipe Thickness | 07-Augmm |
MFR Part No. | 05020022 |
Minimum Pipe Capacity | 1/8mm |
Pipe Capacity | 3 to 22mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |