£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
For use on internal and external edges, this pipe deburrer is widely used in the plumbing industry to remove imperfections to ensure a positive fit.
Features and Benefits
• Can be used on both internal and external edges for versatility of use
• Has a capacity of 3 to 40mm for increased scope of use
• Easy and effective way of removing imperfections from pipes for a positive fit
Typical Applications
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Edge | External Internal |
EAN | 5036140142763 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-3/4mm |
Minimum Pipe Capacity | 1/8mm |
Pipe Capacity | 3 to 40mm |
Special Features | Internal Deburrer |
Type | Pipe Deburrer |
UNSPSC Code | 23241610 |