£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Tube Cutters
PNZ
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Steel |
Brand | Camozzi |
Compatible Pipe Edge | External |
Compatible Pipe Material | PTFE |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1mm |
MFR Part No. | PNZ-25 |
Minimum Pipe Capacity | 5/32mm |
Number of Cutter Wheels | 1 |
Number of Rollers | N/A |
Pipe Capacity | 4 to 25mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |