£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit.
Now includes X-CEL Knob for quicker cutting.
X-CEL? Means Speed
Many of our most popular tubing cutters now include several X-CEL features to make your job quicker and easier.
X-CEL Knob ? cut tubing more quickly and easily with our larger, more ergonomic designs.
X-CEL Wheel Pin ? change your cutter wheel quickly using our new ball detent design?no tool needed?no lost clips!
Spare cutter wheels included for maximum uptime.
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Zinc |
Brand | Ridgid |
Compatible Pipe Edge | External |
Compatible Pipe Material | Aluminium Brass Copper Plastic |
EAN | 0095691972125 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
Minimum Pipe Capacity | 3/16mm |
Number of Cutter Wheels | 2 |
Number of Rollers | 4 |
Overall Length | N/Amm |
Pipe Capacity | 6mm to 28mmmm |
Special Features | Use In Restricted Spaces Rollers include Grooves for Close-to-Flare cuts |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |