£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Plastic pipe cutter for Flexible & Protective Tubes, ideal for cutting thin walled plastic pipes and flexible hoses, also with fabric reinforcement, of plastic and rubber up to 25.0 mm.
Features and Benefits
• Opening spring and locking device
• Blades: special tool steel, oil-hardened, interchangeable
Notes
Not suitable for cutting cables
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Plastic |
Brand | Knipex |
EAN | 4003773067122 |
ECLASS Code | 21040300 |
MFR Part No. | 90 20 185 |
Overall Length | 185mm |
Special Features | Replaceable Blade |
Type | Heavy Duty Pipe Cutter |
UNSPSC Code | 23241610 |