£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Designed to be portable, comfortable and easy to use, this BiX® pipe cutter makes easy work of cutting through plastic pipes as well as sealing sleeves. The outer housing is manufactured from reinforced plastic with a die-cast zinc blade casing and a stainless steel blade. The pipe cutter also comes supplied with two spare blades.
Features and Benefits
• Designed to fit comfortably in the hand
• Can cut high-temperature plastic drain pipes and electrical conduits for a broad scope of use
• Can be used to cut sealing sleeves during final assembly - close to the wall, standard-compliant
• Cuts unreinforced plastic pipes from Ø 20 to 50 mm with a wall thickness of up to 2.4 mm
• Cuts soft plastic pipes and those with foamed cores from Ø 20 to 50 mm with a wall thicknesses of up to 3.5 mm
• Cuts sealing sleeves approx. 2-3 mm from the wall
• Cuts pipes quickly, cleanly and without shavings to minimise mess
• Rotatable knife block for cutting plastic pipes (blade in the middle) and sealing sleeves (blade outside) for versatility of use
• Locking mechanism for safe transportation
• Two spare blades integrated in the tool to keep you working
• Outer tool is made of stable, reinforced plastic with a die-cast zinc blade unit for optimum durability
• Blades are manufactured from special surgical stainless steel for a clean and smooth cut
Typical Applications
• Automotive
• DIY
• Plumbing
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Body Material | Plastic |
Brand | Knipex |
Compatible Pipe Material | Plastic |
EAN | 4003773087311 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 50mm |
Maximum Pipe Thickness | 3.5mm |
MFR Part No. | 90 22 10 BK |
Minimum Pipe Capacity | 20mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |