£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
Product Documents
Elevate the pipe-cutting experience with the KNIPEX Pipe Cutter for composite and plastic pipes. Customers benefit from up to 2 times less effort, courtesy of the freely rotating cutting wheel that minimizes friction during operation. This tool ensures optimum cutting results by effortlessly penetrating pipes with minimal deformation
Features and Benefits
• 2 times less effort: the freely rotating cutting wheel allows the pipe to be rotated with minimal friction when cutting
• Optimum cutting results: the rotation allows the cutting wheel to penetrate the pipe effortlessly with minimal deformation
• Wide plastic supports allow perfect right-angled cuts
• Cuts aluminum composite and plastic conduit pipes more easily than conventional shears with a fixed blade
• Also suitable for composite pipes with increased aluminum layer thickness (e.g. Geberit Mepla)
• For cutting composite and plastic pipes up to Ø 26 mm
• With a locking mechanism for safe transport
• With ergonomic multi-component handles
• Offers the option of a spare cutting wheel (Art. No. 90 25 25 E01), ensuring long-term usability and ease of maintenance
• Special quality chrome vanadium electric steel, oil-hardened
Typical application
• Plumbing and installation works
Notes
• Does not contain SVHC
Attribute | Value |
---|---|
Blade Material | Chrome vanadium electric steel |
Body Material | Plastic |
Brand | Knipex |
Compatible Pipe Material | Aluminium |
EAN | 4003773088714 |
ECLASS Code | 21040300 |
Maximum Pipe Thickness | 26mm |
MFR Part No. | 90 25 25 |
Minimum Pipe Capacity | 26mm |
Number of Cutter Wheels | 1 |
Number of Rollers | 1 |
Overall Length | 210mm |
Special Features | Safety Lock |
Type | Rotary Pipe Cutter |
UNSPSC Code | 23241610 |