£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Designed to Suit No. 152 Tubing Cutters these replacement pipe cutter wheels are designed to keep your tool working efficiently. Available in two specifications, model 33185 is suited for non-ferrous materials, whilst 33190 is for stainless steel.
Features and Benefits
• Simple and cost-effective way of keeping your RIGID® tools Pipe Cutter working effectively
• Available in two specifications to suit your needs
• Model 33185 is suited for non-ferrous materials, whilst 33190 is for stainless steel to ensure you select the right product for your needs
Typical Applications
• Plumbing
• Engineering
• DIY
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Ridgid |
Compatible Pipe Material | Aluminium Copper |
EAN | 0095691331908 |
ECLASS Code | 21040300 |
MFR Part No. | 33190 |
Special Features | Replaceable Blade |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |