£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Made from high quality material, the Autocut® Pipeslice® Copper Spare Wheel is compatible with both the 268 and 289 Monument Tools® pipe slicers, and the MON240C and MON303.
Features and Benefits
• Maximum cutting capacity 28mm
• Made from high quality heat treatment steels
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Monument |
Compatible Pipe Edge | External |
Compatible Pipe Material | Copper |
ECLASS Code | 21040300 |
MFR Part No. | 269N |
Number of Cutter Wheels | 1 spare wheel |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |