£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
For use with 3-30mm cutter part no. 588-550.
Please note that this is supplied as one single wheel
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper Steel |
EAN | 5036140142701 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
MFR Part No. | 588-559 |
Minimum Pipe Capacity | 1/8mm |
Number of Cutter Wheels | 1 |
Pipe Capacity | 3 to 30mm |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |