£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This cutter has a spring opening and ergonomic design handle, with a cutting capacity of 6-35mm.
Features and Benefits
• Lightweight moulded polypropylene body with durable stainless steel blade
• Guillotine action ensures a clean cut every time
• Handle retaining hook for compact storage and blade safety
Typical Applications
• Plumbing
Notes
• Not suitable for cutting metal
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Body Material | Aluminium |
Brand | Kennedy |
Compatible Pipe Material | CPVC PB PE PEX Polyethylene Polypropylene PVC |
EAN | 5036140468030 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/4mm |
MFR Part No. | 5380035 |
Minimum Pipe Capacity | 1/4mm |
Pipe Capacity | 6 to 35mm |
Special Features | Ergonomic Handle Design Scissor Style |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |