£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Stainless steel blade to suit Kennedy KEN5885842K pipe cutter.
Notes
• Not suitable for cutting metal
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Kennedy |
Compatible Pipe Material | Plastic |
EAN | 5036140468092 |
ECLASS Code | 21040300 |
MFR Part No. | 05390002 |
Pipe Capacity | 12 to 42mm |
Special Features | Replaceable Blade |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |