£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Steel blade to suit Kennedy KEN5885845K pipe cutter.
Notes
• Not suitable for cutting metal
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Kennedy |
Compatible Pipe Material | Plastic |
EAN | 5036140468108 |
ECLASS Code | 21040300 |
MFR Part No. | 05390003 |
Pipe Capacity | 25 to 63mm |
Special Features | Replaceable Blade |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |