£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Manufactured to double flare aluminium and copper tubing up to .040" wall thickness producing SAE 45° flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare.
Sizes: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", and 5/8".
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Copper Soft Steel |
Compatible Pipe Size | 1/2 1/4 3/16 3/8 5/16 5/8 7/16in. |
EAN | 5036140043022 |
ECLASS Code | 21043090 |
MFR Part No. | DFT625 |
Type | Flaring Tool Set |
UNSPSC Code | 23241610 |