£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
One piece forged alloy steel handle with heavy duty replaceable alloy steel jaw. Suitable for gripping round and irregular shaped items, tubes and piping.
Attribute | Value |
---|---|
Brand | Ridgid |
EAN | 0095691313300 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Alloy Steel |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Chain |
Maximum Jaw Capacity | 110mm |
Number of Pieces | 1 |
Overall Length | 580mm |
Type | Chain Wrench |
UNSPSC Code | 27111708 |