£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Manufactured from lightweight aluminium, these wrenches are as robust as cast iron wrenches but 40% lighter. The I-beam handle design makes the product easy to wield. With steel jaws for firm gripping, the product is available in a range of sizes to suit your needs.
Features and Benefits
• As durable and strong as cast iron wrenches, yet 40% lighter
• Steel jaws grip effectively with maximum force
• Manufactured from lightweight aluminium for easy handling yet a robust finish
• Available in a variety of sizes to suit your desires
Typical Applications
• Plumbing
• Automotive
• DIY
• Engineering
Standards
• GGG-W-651E
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 35mm |
EAN | 5036140142503 |
ECLASS Code | 21040190 |
Handle Colour | Silver |
Handle Material | Aluminium |
Handle Type | Adjustable |
Jaw Material | Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 35mm |
Number of Pieces | 1 |
Overall Length | 255mm |
Protection Features | 40% Lighter |
Standards Met | GGG-W-651E |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |