£76.79
Ex VAT
£92.15
Inc VAT
Product Details
Product Specification
These heavy-duty pipe wrenches are suited for more industrial applications. Available in a variety of sizes, the wrenches possess jaws that are serrated in the opposite direction to ensure a secure grip, a cast iron frame with drop forged handles and jaws and heat treated moving parts. Used mainly in the plumbing industry for gripping pipes and nuts.
Features and Benefits
• Available in a range of sizes to suit your requirements
• Jaws are serrated in opposite direction to maximise gripping power for heavy duty applications
• Manufactured from cast iron for ultimate durability and resilience
• Heat treated for optimum tool longevity
Typical Applications
• Plumbing
• Automotive
• DIY
• Construction
Standards
• Conform with BS 3594 : Part 1
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 60mm |
EAN | 5036140142466 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Cast Iron |
Handle Type | Adjustable |
Jaw Material | Dropped Forged |
Jaw Type | Standard |
Maximum Jaw Capacity | 60mm |
Number of Pieces | 1 |
Overall Length | 455mm |
Standards Met | BS 3594 : Part 1 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |