£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
The Knipex 00 20 11 Professional Plier Set is a comprehensive tool kit featuring high-quality pliers for various applications. The set includes the 03 02 180 Combination Pliers, 26 12 200 Snipe Nose Side Cutting Pliers (Stork Beak Pliers), and 70 02 160 Diagonal Cutters. With polished heads, these pliers offer enhanced durability and precision. The multi-component grips on the handles ensure a comfortable and secure hold during use. Additionally, the black atramentized finish provides corrosion resistance, enhancing the longevity of the tools. This set is designed for professional use and is a versatile addition to any toolbox.
Set Includes:
1 x 180mm Combination Pliers
1 x 200mm Long Nose Pliers
1 x 160mm Diagonal Side Cutters
Features and Benefits
• Three various types of pliers for a host of common uses
• Ergonomic bi-material handles for expert grip
• Slipguards for precision whilst working
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773012405 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Rolled Chrome Vanadium |
Handle Material | Bi-Material |
Individual or Set | Set |
Insulated | No |
Jaw Style | Combination |
MFR Part No. | 2011 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 150mm |
Special Features | Non-slip Comfort Grip |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |