£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Choose from bent nose, diagonal nippers, end cutting nippers, bent nose pliers, flat nose pliers, long nose or needle-nose pliers all in a miniature size to allow access in confined and restricted areas. Made from high-quality chrome-nickel steel with induction ground cutting edges, double-dipped PVC grips and a spring-loaded return, each set of pliers is designed to be used for delicate, fine and accurate work in a continuous production environment.
Features and Benefits
• Induction ground cutting edges hold a firm and precise edge even with extended use
• Double dipped PVC grip handles bolsters user control and overall comfort when using
• Spring loaded for user comfort and improved performance with a repetitive action
• Chrome nickel steel construction makes for a highly durable product
• Available in a range of sizes and specifications to suit your requirements
• Suited for hard to reach or confined areas
Typical Applications
• Construction
• DIY
• Electrical
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140249592 |
ECLASS Code | 21040300 |
Individual or Set | Individual |
Insulated | No |
Miniature | Yes |
Non Sparking | No |
Overall Length | 110mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |