£66.49
Ex VAT
£79.79
Inc VAT
Product Details
Product Specification
VISE-GRIP Plier Set that's ideal for a variety of applications and material shapes including wire. Made from high-grade heat-treated alloy steel giving maximum toughness and durability. Containing 2 curved jaw pliers that are great for securely gripping and torquing multiple surface shapes, including round pipes, square or hex bolts and 1 long nose locking plier that's perfect for reaching in tight spots as the tips are small enough to grip tiny objects.
Features and Benefits
• Self energising lower jaw provides 3X more gripping power. Pivot allows the jaw to align on the workpiece for maximum grip without slipping or stripping
• 2X longer life thanks to high-grade alloy steel which is heat-treated for maximum toughness and durability
• Hex key adjusting tool tightens to draw material closer together for a tighter grip. Loosens to provide controlled release
Contents
• 1 x 10WR curved jaw locking pliers 10" (250mm)
• 1 x 6LN long nose locking pliers 6" (150mm)
• 1 x 5WR curved jaw locking pliers 5" (125mm)
Typical Applications
• DIY
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0038548000732 |
ECLASS Code | 21040300 |
Individual or Set | Set |
Insulated | No |
MFR Part No. | TVG73 |
Miniature | No |
Non Sparking | No |
Overall Length | 125 150 250mm |
Type | Pliers |
UNSPSC Code | 27112100 |