Facom

150mm, Circlip Plier

SKU:

FAC5583470J

MPN:

470

£134.00

Ex VAT

£160.80

Inc VAT

OUT OF STOCK

    Product Details

    470
    Interchangeable tips for:



    • diam. 8 --> 63 mm, for inside circlips®.

    • diam. 3 --> 63 mm, for outside circlips®.
      Including:

    • 469.PA: Inside circlip® pliers.

    • 467.PA: Outside circlip® pliers.

    • 82H.2.5: Key.

    • Set of 18 removable tips.

    • Supplied in a plastic case.
      Weight: 1.50 kg.


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148515415005

    ECLASS Code

    21040300

    ESD

    No

    Individual or Set

    Individual

    Insulated

    No

    MFR Part No.

    470

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    150mm

    Type

    Circlip Pliers

    UNSPSC Code

    27112100

    VDE

    No