£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
To suit the Whitney Junior Metal Punch (5JR).
Attribute | Value |
---|---|
Brand | Whitney |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Individual or Set | Individual |
Insulated | No |
MFR Part No. | RW156 |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Type | Punch Pliers |
UNSPSC Code | 27112100 |