£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Needle nose pliers with wire cutter, serrated, straight pattern. Flat-round tapered jaws, straight gripping faces. Hardness 61 - 63 HRC.
Attribute | Value |
---|---|
Brand | Toolarrest |
ECLASS Code | 21040300 |
Finish/Coating | Chrome-Plated |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 50mm |
Jaw Material | Drop Forged Carbon Steel |
Jaw Opening | 50mm |
Jaw Style | Serrated |
MFR Part No. | TA101109 |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Standards Met | DIN ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |