£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
187.16VE
Cutting edges designed to cut all types of wire e.g. piano wire, soft wire and modern materials etc. Long lever arm, offset pivot for minimum cutting effort. High durability chrome molybdenum vanadium steel, very hard cutting edges 61/63HRc. VDE tested. To ISO 5746, NF ISO 5746.
Attribute | Value |
---|---|
Brand | Facom |
Cutting Capacity | 1.8 |
EAN | 3662424099557 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Style | Serrated |
MFR Part No. | 187A.16VE |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 165mm |
Standards Met | ASME B107.500 DIN EN 60900 DIN ISO 5746 EN 60900 ISO 5746 NF EN 60900 NF ISO 5746 |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |
Weight | 195g |