£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
This range of straight jaw, external circlip pliers is suited for heavy duty, regular and industrial use. Constructed from resilient chrome vanadium steel, fully hardened and tempered, each product also boasts PVC cushion grip handles. Completed by a coil sprung to aid operation. Available in three sizes.
Features and Benefits
• Manufactured from industrial quality chrome vanadium steel that has been fully hardened and tempered for durability
• PVC cushion grip handles boost user comfort and control whilst using
• Coil spring action makes operating the tool easier and lessens hand fatigue
• Available in three sizes to suit your needs
Typical Applications
• Construction
• DIY
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118355 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished/Black Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 41mm |
Jaw Material | Carbon Steel |
Jaw Opening | 40mm |
Jaw Style | External |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 175mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |