£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These external circlip pliers possess a 90° angled jaw to effectively remove and place external circlips. Available in three varying sizes, each pair of pliers is constructed from industrial quality chrome vanadium steel that has been hardened and tempered and has PVC cushion grip handles. Coil sprung to aid operation.
Features and Benefits
• Industrial quality chrome vanadium steel construction that has been hardened and tempered for ultimate durability
• PVC cushion grip handles bolster user comfort, grip and control for accuracy
• Coil sprung to aid operation and reduce user hand fatigue even with repetitive action
• Available in three sizes and specifications to suit your requirements
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118362 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished/Black Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 29mm |
Jaw Material | Carbon Steel |
Jaw Opening | 40mm |
Jaw Style | External |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 175mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |