£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
These straight jaw circlip pliers are designed for fitting, extracting and adjusting internal circlips. Constructed from an industrial quality chrome vanadium that has been fully hardened and tempered, each set of pliers also boasts PVC cushion grip handles and is coil sprung to aid operation. Available in three sizes and specifications.
Features and Benefits
• Coil sprung design helps to aid action and reduces effort on the part of the user
• PVC cushion grip handles bolster user comfort, grip and control
• Available in varying sizes to suit your requirements
• Manufactured from industrial quality chrome vanadium steel for optimum durability
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118331 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished/Black Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 38mm |
Jaw Material | Carbon Steel |
Jaw Opening | 65mm |
Jaw Style | Internal |
Miniature | No |
Non Sparking | Yes |
Number of Pieces | 1 |
Overall Length | 175mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |