£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
The t39071-3180 180mm redline vde combination cutter 3 max provides effortless wire stripping with dedicated notches for 1.5mm² and 2.5mm² wires. Its wire bending anvil allows quick and damage-free doubling back of copper wire. Moreover, it includes a patress screw shear for precise cutting of 3.5mm patress screws and 4mm conduit cover screws. This versatile tool ensures efficient wire work while maintaining material integrity.
Features and Benefits
• Effortless wire stripping notches
• Quick and damage-free wire bending anvil
• Precise patress screw shear
• Dedicated notches for 1.5mm² and 2.5mm² wires
• Maintains material integrity
• Versatile for various wire work applications
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969700176 |
ECLASS Code | 21040301 |
Handle Material | Plastic |
Insulated | Yes |
Jaw Opening | 4mm |
MFR Part No. | T39071-3180 |
Overall Length | 180mm |
Type | Combination Pliers |
UNSPSC Code | 27112114 |