£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from industrial quality chrome vanadium steel and chemically blackened for optimum protection, this range of pliers is particularly useful for engineers and electricians. With serrated jaws for gripping nuts, bolts and studs, the pliers are finished with a bi-material grip for improved user comfort and grip. Available in three sizes.
Features and Benefits
• Jaws are serrated for bolstered grip of fasteners
• Chemically blackened, jaws, head and body improves resistance to corrosion and wear and tear
• Chrome vanadium steel construction makes for a highly durable product
• Also possesses a side cutter for versatility
• Available in three sizes and specifications to suit your specific requirements
• Bi-material grip handle for improved comfort and control
Typical Applications
• Construction
• Engineering
• Electrical
• Plumbing
Attribute | Value |
---|---|
Brand | Yamoto |
ECLASS Code | 21040300 |
Finish/Coating | Chemically Blackened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 195mm |
Type | Combination Pliers |
UNSPSC Code | 27112100 |