£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Half-Round Long Snipe Nose Pliers with side cutting edges and 40° angled tip. Features a return spring, tether ready point which adds 10mm to the nominal length.
Features and Benefits
• Corrosion resistant chrome finish
• Finely serrated jaw for a powerful grip
• Extra narrow jaw design for better accessibility
• High durability carbon alloy steel jaws for cutting hardened edges
• Bi-material grips which are ergonomically designed to resist chemicals
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 69mm |
Jaw Material | Carbon Alloy Steel |
Jaw Opening | 69mm |
Jaw Style | Serrated |
MFR Part No. | 183A.20CPE |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Special Features | Spring-loaded Return |
Standards Met | EN60900 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |