£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
This sheet metal clamp is designed for heavy duty, repetitive clamping of sheet metal. The wide jaws are designed to distribute the clamping force evenly to prevent damaging the workpiece being handled, whilst the screw allows you to adjust the pressure to best suit your specific application. Constructed from resilient alloy steel.
Features and Benefits
• Makes bending, forming, and crimping sheet metal jobs simple and easy on the part of the user
• Screw can be used to adjust pressure to fit a variety of needs
• Manufactured from high-grade heat-treated alloy steel for overall strength and product longevity
• Classic trigger release ensures optimum locking force whilst making easy work of releasing the material when needed
Typical Applications
• Construction
• Workshops
• Automotive
• Manufacturing
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0038548000237 |
ECLASS Code | 21040300 |
Finish/Coating | Nickel |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 78mm |
Jaw Style | Sheet Metal Clamp |
MFR Part No. | 8R |
Miniature | No |
Non Sparking | No |
Overall Length | 205mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |