£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
These cable croppers are designed for effortless and precise cutting of various types of cables, wires, and metal rods. Crafted with high attention to detail and engineered for durability, these cable croppers are the ideal addition to any professional toolbox.
Features and Benefits
• Special alloy steel construction with razor sharp, induction hardened cutting edges for outstanding cutting performance
• Shearing action for clean cut results. Special profile blade for effective cable cutting & wire stripping
• Suitable for copper & aluminium wire only
Typical Applications
• Cropping and cutting copper and aluminium wire
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969901504 |
ECLASS Code | 21040301 |
Finish/Coating | Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
Jaw Opening | 11mm |
MFR Part No. | T3963 |
Miniature | No |
Overall Length | 210mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |