Kennedy

233mm, Slip Joint Pliers, Jaw Serrated

SKU:

KEN5584100K

MPN:

5584100K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for screwing and unscrewing plastic pipe joints, round union nuts with a diameter of up to 65mm, these pipe gripping pliers are designed specifically for plastic pipes. Possessing a 4-position adjustable slip joint and serrated gripping jaws with removable plastic jaw covers. Manufactured from chrome vanadium electric steel, oil-hardened and tempered with bonded vinyl grip for improved comfort and control.


    Features and Benefits
    • Serrated gripping jaws ensure effective gripping of the workpiece so it doesn't slip
    • Plastic jaw covers protect the workpiece and ensure they don't mark when clamping and twisting
    • Adjustable four position adjustable slip joint action allows the tool to mould to your needs
    • Manufactured from chrome vanadium steel for maximum durability and overall tool longevity
    • Bonded vinyl grips bolster grip and comfort when using


    Typical Applications
    • Plumbing
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140014213

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chrome

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    44mm

    Jaw Material

    Chrome Vanadium Steel

    Jaw Opening

    75mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    233mm

    Special Features

    Removable Plastic Jaw Covers

    Standards Met

    None

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No