£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
These compound action long nose pliers are designed for precision working. Boasting a forged carbon steel construction, soft grip handles and heat treated jaws, the pliers are a staple of a professional tool kit.
Features and Benefits
• Manufactured from forged carbon steel for maximum durability
• Ergonomic bi-material handles possess soft grips for optimum comfort and control
• Jaws are heat treated and ground for precise working
• Better jaw force is guaranteed to provide superior cutting and gripping action
Typical Applications
• Electrical
• DIY
• Engineering
• Construction
Standards
• Meet or Exceed ANSI Specs
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560708122 |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Handle Material | Ergonomic Material |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 75mm |
Jaw Material | Carbon Steel |
Jaw Opening | 75mm |
Jaw Style | Smooth |
MFR Part No. | FMHT0-70812 |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Special Features | Corrosion-resistant |
Standards Met | DIN ISO 5745 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |