SKU:
RIG5648047E
MPN:
80475
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Brand | Ridgid |
ean | 0095691804754 |
eclassCode | 21040301 |
Finish/Coating | Satin |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 50mm |
Jaw Style | Serrated |
MFR Part No. | 80475 |
Number of Pieces | 1 |
Overall Length | 254mm |
Special Features | GripTight Clip |
Type | Slip Joint Pliers |