£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
These high strength curved jaw grip wrenches are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip. The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.
Features and Benefits
• Knurled headed screw allows you to adjust the clamping pressure of the product
• Bright nickel finish improves the corrosion resistance of the product for overall product longevity
• Locking mechanism can effectively hold the wrench in place for hands free use
• Manufactured from chrome vanadium steel for durability
• Available in two sizes to suit your requirements
Typical Applications
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160897 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Curved |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 255mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |