£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
This 4 piece plier set contains slip joint pliers, combination pliers, side cutting pliers and snipe nose pliers. The versatile kit can be applied to a number of different applications, with the ergonomically designed pliers being easy to use. It is packed in aesthetically pleasing, environmentally friendly corrugated cardboard.
Features and Benefits
• 4 piece plier kit
• Versatile applicability
• High-performance alloy steel
• Ergonomic design for easy use
Typical Applications
• Crimping
• Stripping
• Twisting
• Cutting
Attribute | Value |
---|---|
Brand | Bahco |
Cutting Capacity | Iron Wire: 2mm Piano Wire: 1.8mm Screws: M3.5 |
EAN | 7314150058068 |
ECLASS Code | 21040300 |
Finish/Coating | Phosphate |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | 9897 |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Type | Pliers |
UNSPSC Code | 27112100 |