£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Material: High performance alloy steel
Polished
Numerically controlled machine grinding guarantees accuracy and increases the tools reliability and consistency
Tough hardened 42-46 HRC
Screw joint that minimizes friction and maximizes jaw alignment
ESD safe handles in synthetic material with return spring
Round jaws with no sharp edges
"CO" standard handle shape in conductive material
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150052660 |
ECLASS Code | 21040300 |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 20mm |
Jaw Material | Steel |
Jaw Style | Smooth |
MFR Part No. | 7590 |
Non Sparking | No |
Overall Length | 146mm |
Series | Lindstrom |
Type | Pliers |
UNSPSC Code | 27112100 |