£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Product Documents
Quick Action Assembly Pliers are a durable hand tools are essential for mechanical workshops, electronic assembly lines, automotive repair, and crafting projects. With swift adjustment and secure gripping capabilities, they optimise workflow efficiency. Available in versatile bore sizes, they enhance compatibility and productivity. By minimising manual adjustments and reducing downtime, they ensure precise assembly tasks. From tightening bolts to aligning delicate parts, these pliers maintain superior performance and accuracy, making them indispensable for various assembly processes.
Features and Benefits
• Enhanced efficiency and precision for quicker task completion
• Swift adjustment and secure gripping, saving time on manual adjustments
• Versatile bore sizes accommodate various assembly needs
• Durable construction ensures longevity, reducing replacement costs
• Reduced downtime and minimise manual adjustments boost productivity
• Optimised workflow efficiency streamlines operations
• Superior performance and accuracy guarantee high-quality results
Notes
• Use alongside our range of INDEXA Quick Set Machine Shields
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140087620 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Plastic |
Jaw Opening | 25mm |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |