£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Made from tough plastic, used both for testing pipework installations with air for leaks before the introduction of gas and for checking and setting correct gas pressures on domestic and commercial appliances. Marked in millibars the scale adjusts to zero the water level. Extruded cover slides off and may be clipped over the base for standing the tool vertically during use. Hanging tab permits vertical hanging from suitable protrusion.
Capacity:
Attribute | Value |
---|---|
Brand | Monument |
Dimensions | 300mm x 37mm x 23mmmm |
EAN | 5015375002578 |
ECLASS Code | 21043090 |
Material | Plastic |
Maximum Pressure Capacity | 30bar |
MFR Part No. | 257C |
Overall Depth | 23mm |
Overall Length | 300mm |
Overall Width | 37mm |
Type | Gas Test Gauges |
UNSPSC Code | 41110000 |