£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Replacement Parts for Pressure Testing Pump.
Image for illustration purposes only.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140029361 |
ECLASS Code | 21043090 |
Maximum Pressure Capacity | 60bar |
Maximum Tank Capacity | 10L |
Type | Replacement Seal Kit |
UNSPSC Code | 41110000 |