£5.99
Ex VAT
£7.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Manufactured from a die cast zinc, this retractable knife from Stanley® is the safe and dynamic product to suit a variety of needs. With five blade positions, an interlocking nose to lock the blade into the body of the knife and three blades in total, it is an all round product for heavy duty professional use. The blade retracts into the body of the knife for bolstered safety when the item is not in use.
Features and Benefits
• Blade stored inside the handle to keep it secure and you safe whilst not using the knife
• Possesses an interlock nose locking system for greater safety during cutting as the product won't veer from a set path
• Precision die cast zinc body which is strong and lightweight to bolster durability but make it easy to wield
• Blade can be positioned in five ways to give you versatility when cutting varying objects and materials
Typical Applications
• Ideal for use in industries whereby items regularly require cutting, but safety is optimum such as:
• Food industries
• Retail
• Warehouses
• Production lines
• Construction
• Automotive
• Plastering
• Carpentry
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 3253562100993 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
MFR Part No. | 2-10-099 |
Number of Functions | 1 |
Overall Length | 155mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |