£6.19
Ex VAT
£7.43
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This quick change utility knife is designed for smooth action cutting and user safety. Featuring an innovative sliding blade holder with durable soft touch composite casing, the product also has a quick and easy change blade function that requires no tools. Compatible with all standard utility blades, the knife allows for one handed operation by left and right handed users.
Features and Benefits
• Innovative sliding blade holder with durable soft touch composite casing
• Quick and easy to change blade with no tools needed to reduce tool downtime
• One handed operation is easy and gives you freedom to perform other tasks with your free hand
• Knife extends to allow the auto-retractable blade to be used
• Ambidextrous design allows the product to be operated by both left and right handed users for versatility
Typical Applications
• Carpet Fitting
• Construction
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140226647 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver/Black |
Handle Material | Bi-Material |
Number of Functions | 1 |
Overall Length | 97mm |
Type | Safety Knife |
UNSPSC Code | 27111504 |