Manufactured from chrome vanadium steel, these podger spanners are suitable for heavy-duty construction applications. Each tool possesses a ratchet action for use in confined spaces, a reversible head with two internal bi-hexagon sizes, and a black oxide finish. Podger wrenches have tapered handles for alignment of fixing holes on jigs and fabrications. Available in varying sizes.
Features and Benefits
• Reversible head has two internal bi-hexagon sizes for versatility of use
• Ratchet action enables the products to be used in confined spaces
• Back oxide finish protects against corrosion and wear and tear
• Manufactured from chrome vanadium steel for optimum durability
Typical Applications
• Construction
• DIY
• Engineering
3 Year Warranty
For further information please visit our Kennedy® warranty page
SKU:
KEN5808490K
MPN:
5808490K
£25.99
Ex VAT
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127142 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 30 x 32mm |
Type | Ratchet Podger Spanner |
UNSPSC Code | 27111726 |