Spear & Jackson

4938PS, Bow Saw, 225mm, Blade Carbon Steel

SKU:

S&J5224938P

MPN:

4938PS

£15.99

Ex VAT

£19.19

Inc VAT

IN STOCK (17)

    Product Details

    This fixed blade pruning saw is suited for heavy duty gardening applications and cutting of thicker branches. With a blade manufactured from carbon steel and precision ground teeth, the product is finished by an ergonomic grip handle and a sheath for safely storing the pruning saw when it is not in use.


    Features and Benefits
    • Cuts branches up to 90mm (3 1/2in.) for use with even stubborn, thick branches
    • Ultra sharp precision ground teeth makes easy work of cutting tough branches
    • Carbon steel blade for durability and overall resilience
    • Non slip ergonomic soft feel handle for safety, comfort and grip when using
    • Scabbard with belt hook for safe carrying and storage when not in use
    • 10 year manufacturer's guarantee (T's & C's Apply)


    Typical Applications
    • Contracting
    • Gardening


    Product Specification
    Attribute
    Value

    Blade Length

    225mm

    Blade Material

    Carbon Steel

    Brand

    Spear & Jackson

    EAN

    5012095611691

    ECLASS Code

    21042201

    Handle Material

    Plastic

    Insulated

    No

    MFR Part No.

    4938PS

    Overall Length

    390mm

    Saw Tooth Size

    7TPI

    Type

    Bow Saw

    UNSPSC Code

    27111508