noscriptKennedy Steel, Punch Set, Point 4.8mm/4mm/5.5mm/6.4mm, 100mm 5182200K | Cromwell Tools

Kennedy

Steel, Punch Set, Point 4.8mm/4mm/5.5mm/6.4mm, 100mm

SKU:

KEN5182200K

MPN:

5182200K

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (50+)

    Product Details

    6 Piece Parallel Pin Punch Set ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins.


    Features and Benefits
    • Knurled body for extra grip
    • Manufactured from hardened and tempered steel for longevity


    Set contents
    • 2.4mm punch
    • 3.2mm punch
    • 4.0mm punch
    • 4.8mm punch
    • 5.5mm punch
    • 6.4mm punch


    Standards
    • Conform to BS 3066


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Steel

    EAN

    5036140022386

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Round

    Overall Length

    100mm

    Point Diameter

    4 4.8 5.5 6.4mm

    Standards Met

    BS 3066

    Tip Material

    Steel

    Type

    Punch Set

    UNSPSC Code

    27111505