£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Eclipse 161 Parallel Pin Punch 100mm/4" Long
Used To Punch Out Pins And Dowels.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 0082171001611 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | 161D |
Overall Length | 100mm |
Point Diameter | 6.35mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |