£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
247 - Taper Pin Punches
• Hexagonal shank.
• Octagon-shaped body.
• Shank hardened to 54 - 58 HRc.
• Zinc-plated finish.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511591208 |
ECLASS Code | 21040706 |
MFR Part No. | 247.8 |
Overall Length | 180mm |
Point Diameter | 8mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |