Stanley

4-18-299, Steel, Punch Set, 12 Piece

SKU:

STN5853512H

MPN:

4-18-299

£25.79

Ex VAT

£30.95

Inc VAT

OUT OF STOCK

    Product Details

    This quality chrome Vanadium steel Punch and Chisel set from Stanley® is an ideal starter set made up of 12 pieces.


    Features and Benefits
    • Provides excellent accuracy when marking out centre lines, hole locations and more
    • Made from strong and durable materials for a long service life
    • Quenched and tempered to ensure accurate specifications


    Contents
    • 3x centre punches - 2mm, 6mm, 8mm
    • 6x pin punches - 1.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
    • 3x cold chisels - 10mm, 12mm,16mm


    Typical Applications
    • Marking workpieces


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253564182997

    ECLASS Code

    21040706

    Head Shape

    Round

    MFR Part No.

    4-18-299

    Point Diameter

    1.5 2 3 4 5 6 8mm

    Tip Material

    Steel

    Type

    Punch Set

    UNSPSC Code

    27111505