£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Special air hardened chrome vanadium steel for long life.
The tips are accurately ground, with specially tempered heads.
Diameter: 4.0mm.
Length: 150mm.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559516872 |
ECLASS Code | 21040706 |
Handle Material | Steel |
MFR Part No. | 51687 |
Overall Length | 150mm |
Point Diameter | 4mm |
Tip Material | Chrome Vanadium |
Type | Pin Punch |
UNSPSC Code | 27111505 |